31" Black Three Drawer Dresser
- Mfr # 472117
- Zoro # G622905667
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Doors Included
No
Soft Close or Self Close Drawer Glides
Yes
Commercial Use
No
Dresser Type
Standard Dresser
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 472117
- Zoro #
- G622905667
- UPC #
- -
- Country of Origin
- Colombia
- Doors Included
- No
- Soft Close or Self Close Drawer Glides
- Yes
- Commercial Use
- No
- Dresser Type
- Standard Dresser
- Style
- Modern
- Hutch Included
- No
- Assembly Required
- Full Assembly Needed
- Material
- Manufactured Wood
- Finish
- Matte
- Dresser Orientation
- Horizontal
- Item
- Dressers
- Color
- Black
- Felt Lined Drawers
- No
- Number of Drawers
- 3
Dimensions
- Length
- 33.5 in
- Width
- 31 in
- Depth
- 16.4 in
- Size
- No
Description
Make your room functional and visually enticing with this masterful 31-inch black three drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with three easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The black coloration of this piece gives it an updated, and modern edge. 33.5-inch H x 31-inch W x 16.4-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.