Shop HOMEROOTS
See all product information
Create Account
20" Off White And Taupe Floral Linen Throw Pillow Cover with Embroidery
- Mfr # 713115
- Zoro # G722810588
product price:Â
$
76.85
/ea
Key Features
Size
20 x 20 in
Width
20 in
Length
20 in
Reversible
No
Material
Linen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 713115
- Zoro #
- G722810588
- UPC #
- -
- Country of Origin
- India
- Item
- Accent Throw Pillow
- Reversible
- No
- Material
- Linen
- Pattern
- Floral
- Residential/Commerical
- Residential
- Type
- Pillow Cover
- Closure Type
- Zipper
- Assembly Required
- No Assembly Needed
- Color
- Off White, Taupe
- Style
- Contemporary
Dimensions
- Size
- 20 x 20 in
- Width
- 20 in
- Length
- 20 in
- Depth
- 0.25 in
Description
This 20-inch off white and taupe floral linen throw pillow cover with embroidery will add a beautiful decorative accent to your decor. The off white and taupe coloring of the extremely durable and long lasting linen pillow cover will add dimension and texture to your space. Embroidered decorative accents add some high end and hand-crafted textural designer touches. Decorative pillow covers are a great way to change up the look and feel of your space easily and quickly. Combine with your own fill or insert to add decoration and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 20.00-inch h x 20.00-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.