Oversized Ruched Faux Fur Blanket 60x80-Inch Jacquard Faux Fur Queen Throw for Sofas and Beds, Black
- Mfr # HT-THROW1-BLK
- Zoro # G122800837
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
80 in
Length
60 in
Material
100% Polyester Faux Fur
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HT-THROW1-BLK
- Zoro #
- G122800837
- UPC #
- 196593642427
- Country of Origin
- China
Dimensions
- Width
- 80 in
- Length
- 60 in
Details
- Color
- Black
- Material
- 100% Polyester Faux Fur
- Item
- Blankets & Throws
Description
Create an inviting look in any room or reading nook with this Ruched Throw Blanket by Lavish Home. Featuring an elegant design in neutral tones, this black throw blanket lets you change up the look of your sofa, bed, or chair and makes a great gift for weddings, showers, holidays, and housewarmings. Construction with a plush Jacquard faux fur helps this queen blanket lend texture to your bedroom decor aesthetic while providing all-season warmth for year-round use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.