20' Orange And Yellow Indoor Outdoor Runner Rug

  • Mfr # 564172

  • Zoro # G022327007


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Color
Orange Yellow
Height
26 in
Material
Polypropylene
Width (In.)
240 in
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564172
Zoro #
G022327007
UPC #
-
Country of Origin
Turkey

Dimensions

Height
26 in
Width (In.)
240 in
Depth
0.25 in

Details

Color
Orange Yellow
Material
Polypropylene
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Backing Material
Latex
Method of Construction
Power Loom
Shape
Runner

Description

Add some artistry to your room with this 20-foot orange and yellow indoor outdoor runner rug. This runner shaped rug flaunts a orange and yellow color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 26-inch h x 240-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.