
20" Ornate Faux Crystal Tabletop Pillar Candle Holder
Mfr # 468336
Zoro # G622882753
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Length
19.5 in
Width
5 in
Style
Contemporary
Color
Brown, Gold
Shape
Votive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
468336
Zoro #
G622882753
UPC #
-
Country of Origin
China
Dimensions
Length
19.5 in
Width
5 in
Primary Item Height
19.5 in
Overall Depth
5 in
Details
Style
Contemporary
Color
Brown, Gold
Item
Candle Holders
Shape
Votive
Capacity
1
Material
Polyresin
Intended Room
Living Room
Placement Type
Tabletop
Holder Type
Votive
Assembly Required
No
Construction Method
Machine Made
Commercial Use
Yes
Description
Create a warm and inviting environment in any space with this 20" ornate faux crystal tabletop pillar candle holder. Dress up your home to impress every season with this fabulous candleholder that features an open center. Candleholders are a decorative accent on their own. They are also an attractive way to turn a simple candle into a piece of decor on its own. 19.5" H x 5" W x 5" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.