
20" Red and Ivory Geometric Cotton Blend Throw Pillow With Embroidery
Mfr # 549410
Zoro # G822810600
product price: $46.49
/eaKey Features
Depth
8 in
Pattern
Geometric
Size
20 x 20 in
Style
Modern
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
549410
Zoro #
G822810600
UPC #
-
Country of Origin
India
Dimensions
Depth
8 in
Size
20 x 20 in
Width
20 in
Length
20 in
Details
Pattern
Geometric
Style
Modern
Closure Type
Zipper
Material
Cotton Blend
Reversible
No
Color
Red, Ivory
Assembly Required
No Assembly Needed
Residential/Commerical
Residential
Fill Material
Polyfill
Item
Accent Throw Pillow
Type
Pillow Cover and Insert
Description
Bring a bit of fashion and zip to your space with this eye-catching and comfy 20-inch red geometric cotton blend throw pillow with embroidery. This red colored decorative pillow is made from high grade cotton blend that is durable and long lasting. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 20-inch H x 20-inch W x 8-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.