
20" Red Marble Square Block End Table
Mfr # 569938
Zoro # G922362627
product price: $1,378.99
/ea
Free Shipping & Returns
Key Features
Depth
15 in
Height
20 in
Width
15 in
Application Type
Yes
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569938
Zoro #
G922362627
UPC #
-
Country of Origin
India
Dimensions
Depth
15 in
Height
20 in
Width
15 in
Details
Item
End-Side Table
Tabletop Color
Red
Application Type
Yes
Assembly Required
No Assembly Needed
Description
Show off your exquisite taste with this 20-inch red marble square block end table. Genuine red marble covers a sturdy manufactured wood base to give this table a modern chic, fresh and updated look. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 20-inch h x 15-inch w x 15-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.