Zoro Homepage

20" Silver Metal Table Lamp LED With Pink Drum Shade

  • Mfr # 642902

  • Zoro # G122354088


product price: $66.39
/ea

Key Features

Depth
8.5 in
Height
19.5 in
Color
Silver/Pink
Assembly Required
No Assembly Needed
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642902
Zoro #
G122354088
UPC #
-
Country of Origin
China

Dimensions

Depth
8.5 in
Height
19.5 in
Width
8.5 in

Details

Item
Table Lamp
Color
Silver/Pink
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Embrace the good life with this hard working and stylish 20-inch silver metal table lamp led with pink drum shade. A gorgeous silver metal base brings just the right amount of pizzazz to this fabulous lamp. The pink shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 19.50-inch h x 8.50-inch w x 8.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.