Shop BESA LIGHTING
See all product information
Create Account
Darci 16 Wall Sconce, Opal Matte, Bronze Finish, 1x5W LED
- Mfr # 272507-LED-BR
- Zoro # G506141952
product price:Â
$
387.00
/ea
Free Shipping & Returns
Key Features
Height
15.5
Fixture Voltage
120V
Glass Color
White
Housing Finish
Bronze
Bulb Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 272507-LED-BR
- Zoro #
- G506141952
- UPC #
- 767893088156
- Country of Origin
- Türkiye
Dimensions
- Height
- 15.5
- Length
- 4.75
Details
- Fixture Voltage
- 120V
- Glass Color
- White
- Housing Finish
- Bronze
- Bulb Technology
- LED
- Lamp Type
- PL LED
- Lamp Quantity
- 1
- Fixture Wattage
- 5W
- Housing Material
- Steel
- Color
- Opal Matte
Description
Darci is a contemporary sconce that features open-ended handcrafted glass in Opal. Can be mounted horizontally or vertically and is ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.