Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Silver Metal Table Lamp LED With Red Drum Shade

  • Mfr # 642904

  • Zoro # G222356050


product price: $66.39
/ea

Key Features

Assembly Required
No Assembly Needed
Depth
8.5 in
Color
Red/Silver
Width
8.5 in
Height
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642904
Zoro #
G222356050
UPC #
-
Country of Origin
China

Dimensions

Depth
8.5 in
Width
8.5 in
Height
19.5 in

Details

Assembly Required
No Assembly Needed
Color
Red/Silver
Application Type
Yes
Item
Table Lamp

Description

This 20-inch silver metal table lamp led with red drum shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of metal finished in a silver tone. The red drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 19.50-inch h x 8.50-inch w x 8.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.