Zoro Homepage

20" Silver Metal Table Lamp LED With Tan Drum Shade

  • Mfr # 642906

  • Zoro # G022375398


product price: $66.39
/ea

Key Features

Application Type
Yes
Depth
8.5 in
Width
8.5 in
Height
19.5 in
Color
Tan/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642906
Zoro #
G022375398
UPC #
-
Country of Origin
China

Dimensions

Depth
8.5 in
Width
8.5 in
Height
19.5 in

Details

Application Type
Yes
Item
Table Lamp
Color
Tan/Silver
Assembly Required
No Assembly Needed

Description

Truly a mix of design and functionality that doesn't compromise on style, this 20-inch silver metal table lamp led with tan drum shade will be a great addition to your space. The lamp is made of sturdy metal and features a silver color. The tan drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 19.50-inch h x 8.50-inch w x 8.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.