Shop HOMEROOTS
See all product information
Create Account
20" Smoky Black Wood Freestanding Single Door Bathroom Vanity
- Mfr # 543613
- Zoro # G622907111
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
Length
8.45 in
Width
20.15 in
Height
62.2 in
Material
Manufactured Wood
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 543613
- Zoro #
- G622907111
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Length
- 8.45 in
- Width
- 20.15 in
- Height
- 62.2 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Matte
- Countertop Material
- Manufactured Wood
- Includes
- Doors
- Base Color
- Smoky Black
Description
The 20-inch smoky black wood freestanding single door bathroom vanity boasts a sleek, modern design that enhances any bathroom space. Crafted from durable manufactured wood, both the base and countertop offer a stylish yet functional surface. The vanity features a single door, complete with soft close door hinges for added convenience and a polished look. Its rich smoky black color adds depth and sophistication, making it a striking focal point in your bathroom. With quality handles and drawer pulls, accessing your essentials becomes effortless. This free-standing standard installation piece is perfect for those seeking a blend of elegance and practicality in their home decor. Experience the perfect combination of style and functionality with this eye-catching vanity. 62.20-inch h x 20.15-inch w x 8.45-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.