Shop HOMEROOTS
See all product information
Create Account
20" White Laminate Accent Cabinet With Seven Shelves
- Mfr # 477679
- Zoro # G422908752
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
20.1
Body Material
Manufactured Wood
Height (In.)
62.2
Depth (In.)
8/1/2002
Finish
Matt White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477679
- Zoro #
- G422908752
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Body Material
- Manufactured Wood
- Finish
- Matt White
- Includes
- Doors
Dimensions
- Width (In.)
- 20.1
- Height (In.)
- 62.2
- Depth (In.)
- 8/1/2002
Description
Enhance your bathroom storage with this sleek 20-inch white laminate accent cabinet with seven shelves. Ideal for modern spaces, this rectangular freestanding cabinet crafted from durable particle board features ample storage and display space. The crisp white color adds a fresh look, while the laminate top provides a smooth surface for additional items or decor. With included storage cabinets and shelves, you can easily organize toiletries, linens, or decorative pieces. Elevate your bathroom decor with this stylish and practical accent cabinet that combines functionality and contemporary style effortlessly. 62.2-inch h x 20.1-inch w x 8.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.