Shop HOMEROOTS
See all product information
Create Account
12" Light Gray Wood Freestanding Single Door Bathroom Vanity And Medicine Cabinet
- Mfr # 543586
- Zoro # G922911917
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
11.8 in
Depth (In.)
10 in
Height (In.)
32.1 in
Finish
Matte
Includes
Doors; Medicine Cabinet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 543586
- Zoro #
- G922911917
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width (In.)
- 11.8 in
- Depth (In.)
- 10 in
- Height (In.)
- 32.1 in
Details
- Item
- Bathroom Vanities
- Finish
- Matte
- Includes
- Doors; Medicine Cabinet
- Features
- Soft Close Door Hinges
- Body Material
- Manufactured Wood
- Countertop Material
- Manufactured Wood
Description
The 12-inch light gray wood freestanding single door bathroom vanity and medicine cabinet offers a sleek modern design that enhances any bathroom decor. Crafted from manufactured wood, its durable countertop and base provide both functionality and style. This set includes a soft-close door hinge for a gentle and quiet operation, while the sleek silver handles add a touch of elegance. With a free-standing standard installation type, it is easy to place in your desired space. Additionally, the included medicine cabinet efficiently maximizes storage without compromising on aesthetics. Upgrade your bathroom with this stylish and practical vanity solution that will elevate your daily routines. 32.10-inch h x 11.80-inch w x 10.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.