Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" White Solid Wood USB Table Lamp With White Drum Shade

  • Mfr # 530952

  • Zoro # G122366791


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Depth
12 in
Color
White
Application Type
No
Width
12 in
Height
19.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530952
Zoro #
G122366791
UPC #
-
Country of Origin
China

Dimensions

Depth
12 in
Width
12 in
Height
19.8 in

Details

Color
White
Application Type
No
Assembly Required
Partial Assembly Needed
Item
Table Lamp

Description

Add a bright anchor to your room with this 20-inch white solid wood usb table lamp with white drum shade. The base of this lamp is made of solid wood finished in a white tone. The white drum linen shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 19.8-inch H x 12-inch W x 12-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.