Shop TROY LIGHTING
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ollie 40.25in wide 6 Light Chandelier in Vintage Gold Leaf
- Mfr # F1540-VGL
- Zoro # G516305733
product price:Â
$
1,626.00
/ea
Key Features
Fixture Wattage
10W
Voltage
120V
Number of Lights
6
Chain Length
72 in
Bulb Type
B11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1540-VGL
- Zoro #
- G516305733
- UPC #
- 197292134954
- Country of Origin
- Philippines
- Item
- Chandelier
- Housing Finish
- Vintage Gold Leaf
- Fixture Wattage
- 10W
- Voltage
- 120V
- Number of Lights
- 6
- Bulb Type
- B11
- Lamp Base
- E12 Candelabra Base
- Includes
- Fixture, Hardware
- Material
- Iron
- Bulb Included
- No
- Location Rating
- UL Damp
Dimensions
- Chain Length
- 72 in
- Width
- 40.25 in
- Height
- 9.25 in
Description
An industrial riff on a 1970s design, Arturo combines sleek lines, tapered shades, and mechanical hardware details. The etched matte glass of the shades softens the Textured Bronze TBZH finish of the frame while gently diffusing light throughout a room. Available as a sconce or a 3-light chandelier, Arturo proves that practicality doesnt limit character.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.