20" White Wood One Drawer Nightstand
- Mfr # 526155
- Zoro # G622358326
product price:Â
$
573.99
/ea
Free Shipping & Returns
Key Features
Depth (in)
15.75 in
Height (in)
19.69 in
Commercial Use
No
Width (in)
18.5 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 526155
- Zoro #
- G622358326
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Depth (in)
- 15.75 in
- Height (in)
- 19.69 in
- Width (in)
- 18.5 in
- Width
- 18.5 in
- Depth
- 15.75 in
- Length
- 19.69 in
Details
- Commercial Use
- No
- Color
- White
- Assembly Required
- Full Assembly Needed
- Item
- Nightstands & Bedside Table
- Shape
- Rectangular
- Material
- Manufactured Wood
- Style
- Modern
- Felt Lined Drawers
- No
- Number of Pieces
- 1
- Drawer Glide Mechanism
- Ball Bearing Glides
- Number of Doors
- 0
- Capacity
- 114 lb
- Frame Color
- White
- Number of Shelves
- 1
- Frame Material
- Manufactured Wood
- Number of Drawers
- 1
- Soft Close or Self Close Drawer Glides
- No
Description
Good looking design and practical styling meet to form this 20-inch white wood one drawer nightstand. Sturdy and durable construction from manufactured wood ensures this trusty bedside table is built to last. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 19.69-inch h x 18.5-inch w x 15.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.