
20" x 20" Abstract Watercolor Horse Canvas Wall Art
Mfr # 398929
Zoro # G222892398
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Length
20 in
Commercial Use
No
Primary Art Material
Canvas
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
398929
Zoro #
G222892398
UPC #
-
Country of Origin
United States
Dimensions
Length
20 in
Width
20 in
Depth
1.25 in
Details
Assembly Required
No Assembly Needed
Commercial Use
No
Primary Art Material
Canvas
Art Type
Print
Set Type
Single Piece Item
Subject
Animals
Color
Brown
Shape
Square
Item
Wall Art
Material
Polyester
LED/Illuminated
No
Wall Mounting Hardware Included
Yes
Description
The 20 inches x 20 inches abstract watercolor horse canvas wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20 inches H x 20 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.