
20" X 20" Pink Geometric Polyester Zippered Pillow With Beads
Mfr # 535235
Zoro # G922810562
product price: $55.99
/eaKey Features
Material
Polyester
Width
20 in
Color
Pink
Closure Type
Zipper
Pattern
Geometric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535235
Zoro #
G922810562
UPC #
-
Country of Origin
India
Dimensions
Width
20 in
Depth
4 in
Size
20 x 20 in
Length
20 in
Details
Material
Polyester
Item
Accent Throw Pillow
Color
Pink
Closure Type
Zipper
Pattern
Geometric
Type
Pillow Cover and Insert
Assembly Required
No Assembly Needed
Fill Material
Polyfill
Style
Glam
Reversible
No
Residential/Commerical
Residential
Description
Bring a bit of fashion and zip to your space with this eye-catching and comfy 20-inch x 20-inch pink geometric polyester zippered pillow with beads. Durable pink polyester has been used to give this pillow a beautiful look that will stand the test of time. This soft polyfill pillow not only is decorative but made to be comfy and cozy all day long. Great to use on its own or mix with other decorations for the perfect look. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 20-inch H x 20-inch W x 4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.