20" x 20" Watercolor Abstract Gray Blue Flower II Canvas Wall Art

  • Mfr # 398917

  • Zoro # G222888612


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Set Type
Single Piece Item
Commercial Use
No
Depth
1.25 in
Primary Art Material
Canvas
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398917
Zoro #
G222888612
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.25 in
Length
20 in
Width
20 in

Details

Set Type
Single Piece Item
Commercial Use
No
Item
Wall Art
Primary Art Material
Canvas
Shape
Square
Material
Polyester
Assembly Required
No Assembly Needed
Color
Blue
Wall Mounting Hardware Included
Yes
Art Type
Print
LED/Illuminated
No
Subject
Plants & Flowers

Description

This 20 inches x 20 inches watercolor abstract gray blue flower ii canvas wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20 inches H x 20 inches W x 1.25 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.