
20" x 20" Watercolor Cutie Rabbit in Glasses Canvas Wall Art
Mfr # 398853
Zoro # G622888502
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Depth
1.25 in
Primary Art Material
Canvas
Wall Mounting Hardware Included
Yes
Art Type
Print
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
398853
Zoro #
G622888502
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.25 in
Length
20 in
Width
20 in
Details
Primary Art Material
Canvas
Wall Mounting Hardware Included
Yes
Art Type
Print
LED/Illuminated
No
Number of Pieces Included
1
Material
Polyester
Color
Gray
Item
Wall Art
Commercial Use
No
Set Type
Single Piece Item
Shape
Square
Subject
Animals
Assembly Required
No Assembly Needed
Description
Unique and decorative, this 20 inches x 20 inches watercolor cutie rabbit in glasses canvas wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 20 inches H x 20 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.