
20" x 20" Watercolor Soft Pastel Peonies Bouquet Canvas Wall Art
Mfr # 398897
Zoro # G022889253
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Set Type
Single Piece Item
Primary Art Material
Canvas
Assembly Required
No Assembly Needed
Length
20 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
398897
Zoro #
G022889253
UPC #
-
Country of Origin
United States
Dimensions
Length
20 in
Width
20 in
Depth
1.25 in
Details
Set Type
Single Piece Item
Item
Wall Art
Primary Art Material
Canvas
Assembly Required
No Assembly Needed
Material
Polyester
Number of Pieces Included
1
Wall Mounting Hardware Included
Yes
Art Type
Print
Commercial Use
No
LED/Illuminated
No
Subject
Plants & Flowers
Color
Pink
Shape
Square
Description
Add an air of fashion to your room and rejuvenate the space with this 20 inches x 20 inches watercolor soft pastel peonies bouquet canvas wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20 inches H x 20 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.