20" X 24" C1747 Map Of The Gulf Coast Vintage Poster Wall Art
- Mfr # 391950
- Zoro # G622887390
product price:Â
$
30.95
/ea
Key Features
Finish
Matte
Subject
Geography
Shape
Rectangle
Material
Paper
Commercial Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 391950
- Zoro #
- G622887390
- UPC #
- -
- Country of Origin
- United States
- Finish
- Matte
- Subject
- Geography
- Shape
- Rectangle
- Material
- Paper
- Item
- Wall Art
- Commercial Use
- Yes
- Primary Art Material
- Paper
- Assembly Required
- No Assembly Needed
- LED/Illuminated
- No
- Number of Pieces Included
- 1
- Set Type
- Single Piece Item
- Color
- Green, Tan
- Wall Mounting Hardware Included
- No
- Art Type
Dimensions
- Depth
- 0.1 in
- Length
- 24 in
- Width
- 20 in
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 24 inches H x 20 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.