Shop HOMEROOTS
See all product information
Create Account
20" X 24" C1823 Early Map Of Florida Vintage Poster Wall Art
- Mfr # 391959
- Zoro # G222887424
product price:Â
$
30.95
/ea
Key Features
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Shape
Rectangle
Width
20 in
Number of Pieces Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 391959
- Zoro #
- G222887424
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 20 in
- Depth
- 0.1 in
- Length
- 24 in
Details
- Assembly Required
- No Assembly Needed
- Primary Art Material
- Paper
- Shape
- Rectangle
- Number of Pieces Included
- 1
- Subject
- Geography
- Wall Mounting Hardware Included
- No
- Color
- Cream
- Art Type
- Commercial Use
- Yes
- Material
- Paper
- Item
- Wall Art
- LED/Illuminated
- No
- Finish
- Matte
- Set Type
- Single Piece Item
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 24 inches H x 20 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.