Shop HOMEROOTS
See all product information
Create Account
20" X 24" Map Of North America C1685 Vintage Poster Wall Art
- Mfr # 391941
- Zoro # G222887912
product price:Â
$
30.95
/ea
Key Features
Wall Mounting Hardware Included
No
Commercial Use
Yes
Set Type
Single Piece Item
LED/Illuminated
No
Depth
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 391941
- Zoro #
- G222887912
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 0.1 in
- Width
- 20 in
- Length
- 24 in
Details
- Wall Mounting Hardware Included
- No
- Commercial Use
- Yes
- Item
- Wall Art
- Set Type
- Single Piece Item
- LED/Illuminated
- No
- Material
- Paper
- Art Type
- Shape
- Rectangle
- Primary Art Material
- Paper
- Color
- Tan
- Assembly Required
- No Assembly Needed
- Subject
- Geography
- Finish
- Matte
- Number of Pieces Included
- 1
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 24 inches H x 20 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.