20" X 24" Texas And Surroundings C1837 Vintage Map Poster Wall Art

  • Mfr # 391969

  • Zoro # G322887560


product price:  $29.99
/ea

Key Features

Finish
Matte
Color
Cream
Art Type
Print
Assembly Required
No Assembly Needed
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391969
Zoro #
G322887560
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Length
24 in
Depth
0.1 in

Details

Finish
Matte
Color
Cream
Art Type
Print
Assembly Required
No Assembly Needed
LED/Illuminated
No
Material
Paper
Wall Mounting Hardware Included
No
Shape
Rectangle
Set Type
Single Piece Item
Primary Art Material
Paper
Subject
Geography
Number of Pieces Included
1
Commercial Use
Yes
Item
Wall Art

Description

This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 24 inches H x 20 inches W x 0.1 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.