Shop HOMEROOTS
See all product information
Create Account
20" X 28" Hotel Sahara C1960S Las Vegas Vintage Travel Poster Wall Art
- Mfr # 394297
- Zoro # G822888845
product price:Â
$
30.95
/ea
Key Features
Shape
Rectangle
Commercial Use
Yes
Color
Blue, Cream
Length
28 in
Subject
Advertisements
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 394297
- Zoro #
- G822888845
- UPC #
- -
- Country of Origin
- United States
- Shape
- Rectangle
- Commercial Use
- Yes
- Color
- Blue, Cream
- Item
- Wall Art
- Subject
- Advertisements
- Number of Pieces Included
- 1
- LED/Illuminated
- No
- Wall Mounting Hardware Included
- No
- Set Type
- Single Piece Item
- Art Type
- Assembly Required
- No Assembly Needed
- Primary Art Material
- Paper
- Finish
- Matte
- Material
- Paper
Dimensions
- Length
- 28 in
- Depth
- 0.1 in
- Width
- 20 in
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 28 inches H x 20 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.