
20" X 30" California As An Island C1650 Vintage Map Wall Art
Mfr # 391938
Zoro # G322887461
product price:Â $29.89
/eaKey Features
Width
20 in
Depth
0.1 in
Color
Tan
Number of Pieces Included
1
Set Type
Single Piece Item
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
391938
Zoro #
G322887461
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Depth
0.1 in
Length
30 in
Details
Color
Tan
Number of Pieces Included
1
Set Type
Single Piece Item
LED/Illuminated
No
Material
Paper
Assembly Required
No Assembly Needed
Item
Wall Art
Shape
Rectangle
Wall Mounting Hardware Included
No
Subject
Geography
Art Type
Print
Commercial Use
Yes
Finish
Matte
Primary Art Material
Paper
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 30 inches H x 20 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.