
20" X 30" Great Lakes 1937 Vintage Travel Poster Wall Art
Mfr # 394292
Zoro # G822888401
product price:Â $29.99
/eaKey Features
Wall Mounting Hardware Included
No
Shape
Rectangle
Set Type
Single Piece Item
Subject
Advertisements
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
394292
Zoro #
G822888401
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.1 in
Width
20 in
Length
30 in
Details
Item
Wall Art
Wall Mounting Hardware Included
No
Shape
Rectangle
Set Type
Single Piece Item
Subject
Advertisements
Material
Paper
Number of Pieces Included
1
Primary Art Material
Paper
Commercial Use
Yes
Assembly Required
No Assembly Needed
Art Type
Print
Finish
Matte
LED/Illuminated
No
Color
Blue
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 30 inches H x 20 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.