Shop HOMEROOTS
See all product information
Create Account
20" X 36" Decorative Sham Pillow
Mfr # 523072
Zoro # G522911294
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Length
20 in
Cooling Technology
No
Removable Cover
Yes
Depth
0.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 523072
- Zoro #
- G522911294
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 36 in
- Length
- 20 in
- Depth
- 0.38 in
Details
- Item
- Bed Pillows
- Cooling Technology
- No
- Removable Cover
- Yes
- Color
- Ivory
- Antimicrobial
- No
- Gusseted Edge
- No
- Hypoallergenic
- No
- Type
- Decorative Sham Pillow
- Commercial Use
- No
- Style
- Transitional
- Washing Instructions
- Yes
Description
Enhance your relaxation experience with the 20-inch x 36-inch decorative sham pillow. Crafted from luxurious rayon material in a smooth jersey knit weave with a 200 tc cotton sateen thread count, this pillow ensures comfort and style. Featuring a non-pilling surface, removable cover for easy maintenance, and compatibility with a king-size bed sheet, this transitional-style pillow is a perfect addition to your decor. With a warp thread of 40s, weft thread of 40s, a reed of 126, and 76 picks, it offers durability and plushness. The pillow's gsm of 120, along with a snug fit for a 20-inch mattress, guarantees a restful night's sleep. Conveniently machine washable, it combines practicality with elegance seamlessly. 20-inch H x 36-inch W x 0.38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.