Shop HOMEROOTS
See all product information
Create Account
20" X 36" Decorative Sham Pillow
Mfr # 523084
Zoro # G922906241
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Depth
0.38 in
Gusseted Edge
No
Cooling Technology
No
Hypoallergenic
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 523084
- Zoro #
- G922906241
- UPC #
- -
- Country of Origin
- India
Dimensions
- Depth
- 0.38 in
- Length
- 20 in
- Width
- 36 in
Details
- Item
- Bed Pillows
- Color
- Green
- Gusseted Edge
- No
- Cooling Technology
- No
- Hypoallergenic
- No
- Commercial Use
- No
- Antimicrobial
- No
- Style
- Transitional
- Washing Instructions
- Yes
- Removable Cover
- Yes
- Type
- Decorative Sham Pillow
Description
Enhance your sleep sanctuary with the 20-inch x 36-inch decorative sham pillow featuring a jersey knit weave in 200 tc cotton sateen. Crafted with a non-pilling design, this transitional style pillowcase ensures lasting comfort. The rayon material offers a luxurious feel, while the 120 gsm fabric provides a cozy touch. With a removable cover and machine-washable feature, maintenance is a breeze. Perfectly fitting a king-size bed sheet, this pillow adds an elegant touch to your bedroom decor. Prioritizing both quality and style, this decorative sham pillow guarantees a restful night's sleep. 20-inch H x 36-inch W x 0.38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.