Shop HOMEROOTS
See all product information
Create Account
20" X 36" Decorative Sham Pillow
Mfr # 523075
Zoro # G922910095
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Removable Cover
Yes
Washing Instructions
Yes
Gusseted Edge
No
Cooling Technology
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 523075
- Zoro #
- G922910095
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 36 in
- Depth
- 0.38 in
- Length
- 20 in
Details
- Item
- Bed Pillows
- Removable Cover
- Yes
- Washing Instructions
- Yes
- Gusseted Edge
- No
- Cooling Technology
- No
- Antimicrobial
- No
- Type
- Decorative Sham Pillow
- Color
- Beige
- Commercial Use
- No
- Style
- Transitional
- Hypoallergenic
- No
Description
Indulge in luxurious comfort with this 20-inch x 36-inch decorative sham pillow. Crafted from soft rayon material in a transitional style, this pillow features a jersey knit weave adding a touch of elegance to your bed. The 200 tc cotton sateen ensures a cozy feel, while the non-pilling design keeps it looking pristine wash after wash. with a removable cover and machine washable convenience, this decorative sham pillow with a thread count of- 40s warp and - 40s weft is perfect for a king-sized bed with a mattress fit of 20. Upgrade your bedding ensemble effortlessly with this exquisite pillow. 20-inch H x 36-inch W x 0.38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.