Shop HOMEROOTS
See all product information
Create Account
50" X 60" Ivory Gray And Green Faux Sherpa Southwestern Throw Blanket
- Mfr # 483446
- Zoro # G522882730
product price:Â
$
81.35
/ea
Key Features
Size
Throw
Color
Gray, Green, Ivory
Width
50 in
Length
60 in
Material
Faux Sherpa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483446
- Zoro #
- G522882730
- UPC #
- -
- Country of Origin
- China
- Color
- Gray, Green, Ivory
- Material
- Faux Sherpa
- Item
- Throws & Blankets
- Contruction Technique
- Knitted
- Commercial Use
- Yes
- Embroidered
- No
- Heated
- No
- Theme
- No Theme
- Reversible
- No
- Fill Material
- No fill
- Back Side Color
- Ivory
- Pattern
- Southwestern
Dimensions
- Size
- Throw
- Width
- 50 in
- Length
- 60 in
- Thickness
- 0.6 in
Description
This 50-inch x 60-inch ivory gray and green faux sherpa southwestern throw blanket is an essential for any cozy abode. This textural blanket in a southwestern pattern looks fabulous and is perfect for staying warm cozy in the winter months. Made from faux sherpa this blanket will make a great addition to any room it's added to. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60-inch h x 50-inch w x 0.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.