Shop HOMEROOTS
See all product information
Create Account
20" X 36" Decorative Sham Pillow
Mfr # 523081
Zoro # G222908143
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Length
20 in
Antimicrobial
No
Style
Transitional
Depth
0.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 523081
- Zoro #
- G222908143
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 36 in
- Length
- 20 in
- Depth
- 0.38 in
Details
- Item
- Bed Pillows
- Antimicrobial
- No
- Style
- Transitional
- Hypoallergenic
- No
- Washing Instructions
- Yes
- Gusseted Edge
- No
- Commercial Use
- No
- Color
- Gray
- Type
- Decorative Sham Pillow
- Cooling Technology
- No
- Removable Cover
- Yes
Description
Experience superior comfort with the 20-inch x 36-inch decorative sham pillow, featuring a jersey knit weave for a cozy touch. Crafted from 200 tc cotton sateen, this pillow offers a non-pilling surface that ensures durability. The removable cover and machine-washable design make maintenance a breeze, adding convenience to style. Perfectly fitting a king-size bed, this transitional-style pillow elevates your bedding ensemble effortlessly. 20-inch H x 36-inch W x 0.38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.