Shop HOMEROOTS
See all product information
Create Account
20" X 36" Decorative Sham Pillow
Mfr # 523090
Zoro # G122908885
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Length
20 in
Depth
0.38 in
Removable Cover
Yes
Type
Decorative Sham Pillow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 523090
- Zoro #
- G122908885
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 36 in
- Length
- 20 in
- Depth
- 0.38 in
Details
- Item
- Bed Pillows
- Removable Cover
- Yes
- Type
- Decorative Sham Pillow
- Gusseted Edge
- No
- Hypoallergenic
- No
- Washing Instructions
- Yes
- Antimicrobial
- No
- Style
- Transitional
- Cooling Technology
- No
- Commercial Use
- No
- Color
- Pink
Description
Enhance your bedtime experience with the 20-inch x 36-inch decorative sham pillow, crafted from rayon material in a transitional style. The jersey knit weave and 200 tc cotton sateen thread count ensure a luxurious feel against your skin. This pillow features a non-pilling design, a removable cover, and is machine washable for easy maintenance. With dimensions fit for a king-size bed, this pillow adds a touch of elegance to your bedroom decor. The warp and weft specifications of -40s, reed of 126, and picks of 76 guarantee durability and comfort while sleeping. Make this decorative sham pillow a staple in your bedtime routine. 20-inch H x 36-inch W x 0.38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.