20" Yellow and Ivory Geometric Cotton Blend Throw Pillow With Embroidery

  • Mfr # 549412

  • Zoro # G522810665


product price: $46.59
/ea

Key Features

Size
20 x 20 in
Pattern
Geometric
Type
Pillow Cover and Insert
Style
Modern
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549412
Zoro #
G522810665
UPC #
-
Country of Origin
India

Dimensions

Size
20 x 20 in
Length
20 in
Depth
8 in
Width
20 in

Details

Pattern
Geometric
Type
Pillow Cover and Insert
Style
Modern
Closure Type
Zipper
Material
Cotton Blend
Reversible
No
Fill Material
Polyfill
Item
Accent Throw Pillow
Residential/Commerical
Residential
Color
Yellow, Ivory
Assembly Required
No Assembly Needed

Description

The 20-inch yellow geometric cotton blend throw pillow with embroidery is the perfect decorative accessory for your home. This soft and durable decorative pillow is expertly made of high grade, long lasting cotton blend in a yellow coloration. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 20-inch H x 20-inch W x 8-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.