Shop HOMEROOTS
See all product information
Create Account
20in Gray Wood Accent Cabinet With Single Door
- Mfr # 477596
- Zoro # G923438628
product price:Â
$
482.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Color
Gray
Gloss Finish
No
Cabinet Type
Accent Cabinet
Overall Depth
8.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477596
- Zoro #
- G923438628
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Overall Depth
- 8.5 in
- Overall Length
- 62.2 in
- Width
- 20.1 in
Details
- Finish
- Matte
- Color
- Gray
- Gloss Finish
- No
- Cabinet Type
- Accent Cabinet
- Shelves Included
- Yes
- Material
- Manufactured Wood
- Glass Doors
- No
- Cabinet Doors
- Yes
- Number of Cabinets
- 1
- Assembly
- No Assembly Needed
- Weight Capacity
- 30 lbs
- Shape
- Rectangular
- Mirrored Finish
- No
- Item
- Cabinets
- Lacquered
- No
- Solid Wood Frame
- No
- Cabinet Design
- Standard
Description
Add a fashionable storage option to your space with this 20-inch gray wood accent cabinet with single door. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 62.20-inch h x 20.10-inch w x 8.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.