Shop HOMEROOTS
See all product information
Create Account
18in Grey Standard Accent Cabinet With Four Drawers
- Mfr # 470364
- Zoro # G523438905
product price:Â
$
89.99
/ea
Key Features
Glass Doors
No
Cabinet Doors
Yes
Cabinet Design
Standard
Finish
Matte
Cabinet Type
Accent Cabinet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 470364
- Zoro #
- G523438905
- UPC #
- -
- Country of Origin
- China
- Glass Doors
- No
- Cabinet Doors
- Yes
- Cabinet Design
- Standard
- Item
- Cabinets
- Finish
- Matte
- Cabinet Type
- Accent Cabinet
- Shelves Included
- No
- Number of Drawers
- 4
- Solid Wood Frame
- No
- Mirrored Finish
- No
- Weight Capacity
- 24 lbs
- Shape
- Rectangular
- Lacquered
- No
- Gloss Finish
- No
- Color
- Gray
Dimensions
- Overall Length
- 37.4 in
- Overall Depth
- 11.8 in
- Width
- 17.7 in
Description
Add a fashionable storage option to your space with this 18in grey standard accent cabinet with four drawers. Its a high quality piece, made from premium grade steel and fabric. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 37.4in H x 17.7in W x 11.8in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.