Zoro Homepage

21" Beige Faux Leather USB Table Lamp LED With White Shade

  • Mfr # 642971

  • Zoro # G922368995


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Height
21 in
Assembly Required
No Assembly Needed
Application Type
Yes
Width
6 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642971
Zoro #
G922368995
UPC #
-
Country of Origin
China

Dimensions

Height
21 in
Width
6 in
Depth
10 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Color
White
Item
Table Lamp

Description

This 21-inch beige faux leather usb table lamp led with white shade is a great way to add some brightness to any corner of your home. A gorgeous beige faux leather base brings just the right amount of pizzazz to this fabulous lamp. The white shade has a rectangular shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 21.00-inch h x 6.00-inch w x 10.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.