Shop CORBETT LIGHTING
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Varanasi 28 Light Chandelier in Vintage Gold Leaf Finish
- Mfr # 539-42-VGL
- Zoro # G922646857
product price:
$
8,348.99
/ea
Key Features
Housing Finish
Leaf
Fixture Wattage
10 W
Dimmable
No
Shade Type
Coco Beads
Power Source
Hardwired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 539-42-VGL
- Zoro #
- G922646857
- UPC #
- 197292152316
- Country of Origin
- Philippines
- Item
- Pendant
- Housing Finish
- Leaf
- Fixture Wattage
- 10 W
- Dimmable
- No
- Shade Type
- Coco Beads
- Power Source
- Hardwired
- Number of Lights
- 28
- Slope Ceiling Adaptable
- Yes
- Bulb Type
- G16.5
- Fixture Voltage
- 120V
- Body Material
- Wood/ Tree-Derived
- Color
- Vintage Gold Leaf
- Bulb Included
- No
- Lamp Base
- E12
- Canopy Type
- Round; 6in. W x 3in. H
- Standards
- UL Listed; cUL DampRated
Dimensions
- Height
- 23.75 in
- Overall Dimension
- 42in. W x 23.75in. H
- Chain Length
- 1-6 / 2-12 / 1-18 Stems
- Width
- 42 in
Description
The Varanasi family takes the iconic artichoke light silhouette and remakes it with natural materials. Cascading tiers of ‘leaves’ curl inward, with each one made of hand-applied coco beads. A straight stem in Vintage Gold Leaf accompanies the neutral tones, while the beaded ceiling canopy creates a sense of cohesion. Available as a 1-light wall sconce or a chandelier with 14 or 28 lights. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.