
21" Black and White Wool And Fiberglass Contempo Footstool Ottoman
Mfr # 520801
Zoro # G622372681
product price:Â $476.99
/ea
Free Shipping & Returns
Key Features
Height
14.5 in
Depth
14 in
Assembly Required
No Assembly Needed
Width
21 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520801
Zoro #
G622372681
UPC #
-
Country of Origin
China
Dimensions
Height
14.5 in
Depth
14 in
Width
21 in
Details
Color
Black
Item
Ottoman
Assembly Required
No Assembly Needed
Application Type
Yes
Description
Get ready to relax with this black and white wool and fiberglass contempo footstool ottoman. This unique accent is a treasure at the end of the day as an ideal place to rest your feet and legs and can also be used for extra seating when needed in a pinch. A white fiberglass pedestal style frame is finished off with a black upholstered seat that is the epitome of quality construction and modern design. Practical and useful, this contemporary piece will be a great accent to your space. 14.5-inch H x 21-inch W x 14-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.