56" Clear and Silver Glass Mirrored Floor Shelf Console Table With Storage
- Mfr # 402376
- Zoro # G122812366
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Overall Depth
8 in
Overall Length
56 in
Overall Height
29 in
Weight Capacity
40 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 402376
- Zoro #
- G122812366
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 8 in
- Overall Length
- 56 in
- Overall Height
- 29 in
Details
- Shape
- Rectangular
- Weight Capacity
- 40 lb
- Frame Material
- Metal
- Tabletop Color
- Clear
- Surface Material
- Glass
- Hand Crafted
- No
- Color
- Silver
- Soft Close or Self Close Drawers
- No
- Style
- Modern
- Frame Color
- Silver
- Base Type
- Floor Shelf
- Number of Shelves Included
- 1
- Item
- Console Tables
- Purposeful Distressing Type
- No Distressing
- Wheels Included
- No
- Finish
- Glossy
- Mirror Included
- No
- Assembly
- Full Assembly Needed
Description
Make a statement in your entryway with our stunning 56-inch clear and silver glass mirrored floor shelf console table with storage. This rectangular table is ideal for up against the wall, can free stand in a room, or sit behind the sofa perfectly. The clear glass top of this console table is a stunning and timeless choice that can transform any room into a visually captivating showcase. Ideal for living rooms, bedrooms, home offices, and lounge areas, this console table is not only good looking but multi-functional and practical addition to your space. 29-inch H x 56-inch W x 8-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.