Zoro Homepage

21" Black Metal Arched Table Lamp With Clear Cone Shade

  • Mfr # 524489

  • Zoro # G322370338


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Depth
7 in
Assembly Required
Partial Assembly Needed
Width
7 in
Color
Black
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524489
Zoro #
G322370338
UPC #
-
Country of Origin
China

Dimensions

Depth
7 in
Width
7 in
Height
21 in

Details

Item
Table Lamp
Assembly Required
Partial Assembly Needed
Color
Black
Application Type
No

Description

Add a bright anchor to your room with this 21-inch black metal arched table lamp with clear cone shade. The base of this lamp is made of black metal. The clear shade has a cone shape and is made of glass, which makes it a perfect choice. A sophisticated take on a classic, this arched table lamp is a great option for a unique look. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 21-inch H x 7-inch W x 7-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.