Zoro Homepage

21" Black Rope Novelty Table Lamp With Light Gray Drum Shade

  • Mfr # 643470

  • Zoro # G322362418


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Color
Light Gray/Black
Depth
10.25 in
Height
21 in
Assembly Required
No Assembly Needed
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643470
Zoro #
G322362418
UPC #
-
Country of Origin
China

Dimensions

Depth
10.25 in
Height
21 in
Width
10.25 in

Details

Color
Light Gray/Black
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp

Description

This 21-inch black rope novelty table lamp with light gray drum shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy rope and features a black color. The light gray shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 21.00-inch h x 10.25-inch w x 10.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.