Zoro Homepage

21" Blue Faux Leather Table Lamp LED With White Shade

  • Mfr # 643001

  • Zoro # G422369362


product price: $97.55
/ea
Free Shipping & Returns

Key Features

Depth
10 in
Assembly Required
No Assembly Needed
Height
21 in
Width
6 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643001
Zoro #
G422369362
UPC #
-
Country of Origin
China

Dimensions

Depth
10 in
Height
21 in
Width
6 in

Details

Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes
Color
White/Blue

Description

This 21-inch blue faux leather table lamp led with white shade is a great way to add some brightness to any corner of your home. A gorgeous blue faux leather base brings just the right amount of pizzazz to this fabulous lamp. The white rectangular fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 21.00-inch h x 6.00-inch w x 10.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.