Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21" Brown And Black Geometric Metal And Solid Wood Tabletop Lantern Candle Holder

  • Mfr # 634824

  • Zoro # G722882677


product price: $63.99
/ea

Key Features

Finish
Natural
Pattern
Geometric
Color
Black, Brown
Shape
Votive, Tealight, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Material
Metal, Solid Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634824
Zoro #
G722882677
UPC #
-
Country of Origin
China

Dimensions

Width
8 in
Overall Depth
8 in
Length
20.5 in

Details

Finish
Natural
Pattern
Geometric
Color
Black, Brown
Shape
Votive, Tealight, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Material
Metal, Solid Wood
Finish Style
WornFade
Intended Room
Living Room
Assembly Required
No
Commercial Use
Yes
Item
Candle Holders
Capacity
1
Placement Type
Tabletop
Style
Cottage
Construction Method
Handmade
Holder Type
Lantern

Description

This 21-inch brown and black geometric metal and solid wood tabletop lantern candle holder is perfect whether you’re creating a beautiful tablescape centerpiece or looking to illuminate a space. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Dress up your home to impress every season with this fabulous candleholder. Candleholders are a decorative accent on their own. With our without candles. 20.50-inch h x 8.00-inch w x 8.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.