5" Brown And White Solid Wood Tabletop Tealight Candle Holder
- Mfr # 554700
- Zoro # G122882345
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Color
Brown, White
Length
5 in
Width
5 in
Material
Solid Wood
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 554700
- Zoro #
- G122882345
- UPC #
- -
- Country of Origin
- India
- Item
- Candle Holders
- Color
- Brown, White
- Material
- Solid Wood
- Commercial Use
- No
- Shape
- Tealight
- Capacity
- 1
- Assembly Required
- Yes
- Intended Room
- Dining Room
- Construction Method
- Handmade
- Finish Style
- Wood Scoring & Rub Through
- Holder Type
- Tealight
- Style
- Rustic
- Placement Type
- Tabletop
Dimensions
- Length
- 5 in
- Width
- 5 in
- Overall Depth
- 5 in
Description
No matter where you place it in your home, this 5-inch brown and white solid wood tabletop tealight candle holder is a great option for bringing in an outdoorsy element and adding a touch of charm to your home. Handmade by skilled craftsmen, this genuine wood piece features a rustic heavily whitewashed and distressed finish. and designed to add a glamorous glow to any event or table setting. Add this tea light holder on its own or pair with multiples to created a beautiful rustic table setting. 5-inch h x 5-inch w x 5-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.