Zoro Homepage

21" Brown Elephant Trio Table Lamp With Brown Bell Shade

  • Mfr # 524261

  • Zoro # G922347518


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Height
21 in
Assembly Required
Full Assembly Needed
Depth
11.75 in
Width
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524261
Zoro #
G922347518
UPC #
-
Country of Origin
China

Dimensions

Height
21 in
Depth
11.75 in
Width
11.75 in

Details

Color
Brown
Assembly Required
Full Assembly Needed
Item
Table Lamp
Application Type
Yes

Description

This 21" brown elephant trio table lamp with brown bell shade is the perfect combination of design and function. The base of this lamp is made of polyresin finished in a brown tone that features three elephants standing on top of each other. The brown shade has a bell shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 21" H x 11.75" W x 11.75" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.