Huxley 5 Light Chandelier 33.75 In. Tidepool Bronze
- Mfr # F6905-TBZ
- Zoro # G115448947
product price:Â
$
2,306.00
/ea
Key Features
Fixture Wattage
15W
Finish
Tidepool Bronze
Height
23.5 in
Material
Hand-Worked Iron
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6905-TBZ
- Zoro #
- G115448947
- UPC #
- 782042474406
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 15W
- Finish
- Tidepool Bronze
- Material
- Hand-Worked Iron
- Includes
- Fixture, Hardware
- Bulb Included
- No
- Voltage
- 120V
- Number of Lights
- 5
- Standards
- UL Dry
- Battery Included
- No
- Slope Compatible
- No
- Socket Count
- 5
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
- Bulb Shape
- E26 Medium Base
Dimensions
- Height
- 23.5 in
- Length
- 33.75 in
- Chain Length
- 72 in
- Canopy Width
- 7 in
- Width
- 33.75 in
Description
Cords of faux rattan are expertly wrapped to create the classic dome shape of the Huxley chandelier and pendant. This fixture features an array of lights shining through the organically-inspired shade. Huxley creates a fresh and earthy focal point. SKU's F2024-TBZ and F2034-TBZ are wet-listed for outdoor use; the rest of the family features genuine rattan and is intended for interior use only. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.