Shop HOMEROOTS
See all product information
Create Account
21" Brown Solid Wood Round Two Drawer Nightstand
Mfr # 651878
Zoro # G622906114
product price:Â $326.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
17.7 in
Felt Lined Drawers
No
Color
Brown
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 651878
- Zoro #
- G622906114
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 17.7 in
- Length
- 21.3 in
- Depth
- 13.8 in
Details
- Shape
- Round
- Felt Lined Drawers
- No
- Color
- Brown
- Finish
- Natural
- Leg Material
- Solid Wood
- Item
- Nightstands & Bedside Table
- Capacity
- 24 lb
- Style
- Modern
- Material
- Solid Wood
- Frame Material
- Solid Wood
- Number of Drawers
- 2
- Commercial Use
- No
- Drawer Glide Mechanism
- Wood Slide
- Soft Close or Self Close Drawer Glides
- No
- Frame Wood Species
- Mango
- Leg Color
- Brown
- Frame Color
- Brown
- Assembly Required
- Full Assembly Needed
Description
Give your room the look and feel of 5-star accommodations with this 21-inch brown solid wood round two drawer nightstand. Robust in design, the bed side table has been expertly crafted from solid wood. Includes 2 drawers to give you multiple storage options to keep clutter at bay. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 21.30-inch h x 17.70-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.